Rnd cylinder, sprng ext, pvt&nose mnt, 9/16
- Mfr # 0.56RPSR06.00
- Zoro # G624937345
product price:Â
$
44.79
/ea
Key Features
Maximum Operating Pressure
250 psi
Rod Thread Size
#10-32
Spring Retraction Force
4 lb
Rod Diameter
3/16 in
Air Inlet Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56RPSR06.00
- Zoro #
- G624937345
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,9/16"bore,6"stroke
- Maximum Operating Pressure
- 250 psi
- Spring Retraction Force
- 4 lb
- Air Inlet Type
- UNF
- Cushion Type
- None
- Actuation Type
- Air Extend, Spring Retract
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Spring Extension Force
- 4 lb
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Series
- SR
- Number of Rods
- Single Rod
Dimensions
- Rod Thread Size
- #10-32
- Rod Diameter
- 3/16 in
- Stroke Length
- 6 in
- Rod Thread Length
- 1/2 in
- Inlet Size
- #10-32
- Bore Diameter
- 9/16 in
Description
Rnd cylinder,sprng ext,pvt&nose mnt,9/16 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.