Zoro Homepage
This item is Discontinued.
Parker Double Pin Hinge Clamp, 1 and 1-1/2 In. 13MHHM-1.0/1.5-304

Double Pin Hinge Clamp, 1 and 1-1/2 In. (Discontinued)

  • Mfr # 13MHHM-1.0/1.5-304
  • Zoro # G2419916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHHM-1.0/1.5-304
Zoro #
G2419916
UPC #
-
Country of Origin
China

Dimensions

For Tube Size
1" and 1-1/2"

Details

Item
Double Pin Hinge Clamp
Fittings Sub-Category
Clamps
Connection
Wing Nut
Temp. Range
-60 Degrees to 900 Degrees F
Max. Pressure
500 psi
Body Material
304 Stainless Steel

Description

Double Pin Hinge Clamp, Body Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.