Zoro Homepage

Double Remote Pilot Valve, 1/4"NPT, 232psi

  • Mfr # P2LBX592PP

  • Zoro # G110473395


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Max. Temp. Range (F)
-40 Degrees to 140 Degrees F
Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Vacuum
External Pilot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LBX592PP
Zoro #
G110473395
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
1/4 in NPT
Valve Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/4 in NPT, Center Position Not Applicable, Max. Operating PSI 232 psi, Max. Temp. Range (F) -40 Degrees to 140 Degrees F, Vacuum External Pilot, Uses General Pneumatics Applications

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.