Shop PARKER
See all product information
Create Account
Dust Cap
Mfr # 5209-4M
Zoro # G916592108
product price:Â
$
3.39
/ea
Key Features
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Includes
Nipple Protector
Fitting Size
1/2 in
Material
Molded Rubber
For Use With
Quick Coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5209-4M
- Zoro #
- G916592108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1/2 in
- For Hose Dash Size
- -8
Details
- Item
- Dust Cap
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Includes
- Nipple Protector
- Material
- Molded Rubber
- For Use With
- Quick Coupling
- For Hose Type
- Hydraulic
- Fitting Connection Type
- push on
- Color
- Black
Description
Dust Cap, For Hose Dash Size -8, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Nipple Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.