Shop PARKER

Dust Cap

  • Mfr # 6657-12M

  • Zoro # G816592093


product price: 
$
11.39
/ea

Key Features

Fitting Size
3/4 in
Includes
Nipple Protector
For Use With
6600 Series Coupler
For Hose Type
Hydraulic
Material
Molded Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6657-12M
Zoro #
G816592093
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Size
3/4 in
For Hose Dash Size
-12

Details

Item
Dust Cap
Includes
Nipple Protector
For Use With
6600 Series Coupler
For Hose Type
Hydraulic
Material
Molded Rubber
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Compatible Series
6600
Fitting Connection Type
PUSH ON
Color
Black

Description

Dust Cap, For Hose Dash Size -12, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Nipple Protector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.