Shop PARKER
See all product information
Create Account
Dust Cap Assy., Body
- Mfr # FR-501
- Zoro # G916592078
product price:Â
$
4.99
/ea
Key Features
Includes
Coupler Protector
Fitting Size
1/2 in
For Use With
Quick Coupling
For Hose Type
Hydraulic
Material
Molded Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-501
- Zoro #
- G916592078
- UPC #
- -
- Country of Origin
- United States
- Item
- Body Assembly
- Includes
- Coupler Protector
- For Use With
- Quick Coupling
- For Hose Type
- Hydraulic
- Material
- Molded Rubber
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Color
- Black
- Fitting Connection Type
- push on
Description
Body Assembly, For Hose Dash Size -8, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Coupler Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.