Shop PARKER
See all product information
Create Account
Dust Plug
Mfr # PDP-12
Zoro # G916601701
product price:Â
$
7.59
/ea
Key Features
For Use With
H Series Coupler
Material
Plastic
Fitting Size
3/4 in
Includes
Coupler/Nipple Protector
Fitting Connection Type
push on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDP-12
- Zoro #
- G916601701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 3/4 in
- For Hose Dash Size
- -12
Details
- Item
- Dust Plug
- For Use With
- H Series Coupler
- Material
- Plastic
- Includes
- Coupler/Nipple Protector
- Fitting Connection Type
- push on
- Compatible Series
- H
Description
Dust Plug, For Hose Dash Size -12, Thread Size Not Applicable, Plastic, Includes Coupler/Nipple Protector