Shop PARKER
See all product information
Create Account
Dust Plug
- Mfr # 3005-2
- Zoro # G116592014
product price:Â
$
10.59
/ea
Key Features
Fitting Size
1/4 in
Fitting Connection Type
Threaded
Material
Steel
For Hose Type
Hydraulic
For Use With
3000 Series Coupler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3005-2
- Zoro #
- G116592014
- UPC #
- -
- Country of Origin
- United States
- Item
- Dust Plug
- Fitting Connection Type
- Threaded
- Material
- Steel
- For Hose Type
- Hydraulic
- For Use With
- 3000 Series Coupler
- Includes
- Coupler Protector
- Seal Material
- Polyurethane
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Compatible Series
- 3000
Description
Dust Plug, For Hose Dash Size -4, Thread Size 1/4 In.-18, For Hose Type Hydraulic, Steel, Seal Material Polyurethane, Includes Coupler Protector