Shop PARKER
See all product information
Create Account
SAE PORT BLOCK ADAPTER
- Mfr # 20G5Q2BSX
- Zoro # G624881976
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Flange Fitting Threading
12
Fitting Material
Steel
Product Type
Flange
Pipe Connection Type
Threaded
For Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20G5Q2BSX
- Zoro #
- G624881976
- UPC #
- -
- Country of Origin
- United States
- Flange Fitting Threading
- 12
- Fitting Material
- Steel
- Product Type
- Flange
- Pipe Connection Type
- Threaded
- For Media Type
- Gases, Hydraulic Fluid
- Gravity Flow
- Pressure
- Standards
- ISO 6162-2, SAE J518
- Fitting Shape
- Flange
- Operating Pressure - Maximum
- 6,000 psi
- Item
- Hydraulic Hose Flange
- Number of Bolt Holes
- 4
Description
SAE PORT BLOCK ADAPTER