Shop PARKER
See all product information
Create Account
Dust Plug
Mfr # 6659-12M
Zoro # G716592070
product price:Â
$
11.69
/ea
Key Features
Fitting Size
3/4 in
For Use With
6600 Series Coupler
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Includes
Coupler Protector
Material
Molded Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6659-12M
- Zoro #
- G716592070
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Dust Plug
- For Use With
- 6600 Series Coupler
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Includes
- Coupler Protector
- Material
- Molded Rubber
- For Hose Type
- Hydraulic
- Fitting Connection Type
- push on
- Color
- Black
- Compatible Series
- 6600
Description
Dust Plug, For Hose Dash Size -12, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Coupler Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.