Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Protection Cap, 3/8 In

  • Mfr # H3-66M

  • Zoro # G3965328


product price: $4.95
/ea

Key Features

Type
3/8 in
For Use With
Quick Couplings
Includes
Nipple Protector
Standards
ISO 7241-1
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3-66M
Zoro #
G3965328
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/8 in

Details

Item
Dust Cap
Type
3/8 in
For Use With
Quick Couplings
Includes
Nipple Protector
Standards
ISO 7241-1
Material
Rubber
For Hose Type
Hydraulic

Description

Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, Rubber, ISO 7241-1, Includes Nipple Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.