Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-z Mate Series Coupler - Male Pipe

  • Mfr # EZ-751-12MP

  • Zoro # G6566968


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Quick Connect Air Couplings
3/4"
Coupling Component
Socket
Coupling Locking Type
Safety Vent
Fitting Type
MNPT
Interchange Type
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-751-12MP
Zoro #
G6566968
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size - Quick Connect Air Couplings
3/4"
Thread Size
3/4"-14
Coupling Size
3/4 in
Hose Fitting Size
3/4 in
Barb Size - Quick Connect Air Couplings
1"
Body Size - Quick Connect Air Couplings
3/4 in

Details

Item
Quick Connect Hose Coupling
Coupling Component
Socket
Coupling Locking Type
Safety Vent
Fitting Type
MNPT
Interchange Type
Industrial
Max. Pressure - Quick Connect Air Couplings
300 psi
Includes Valve
Yes
Hose Fitting Gender
Male
Connection Type
NPT
Max. Working Pressure @ 70 F
300 psi
Interchange Type - Quick Connect Air Couplings
Industrial
Seals - Quick Connect Air Couplings
Nitrile
Material
Steel
Seal Material
Nitrile
Valve Type
Tubular
Material - Quick Connect Air Couplings
Steel
Barbed
No
Locking Type - Quick Connect Air Couplings
Safety Vent
Hose Connection - Quick Connect Air Couplings
(M)NPT

Description

Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.