Zoro Homepage

E1 SUPPORT BRACKET OSP 50

  • Mfr # 20163FIL

  • Zoro # G714847127


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Body Material
Aluminum
Product Type
Mid Section Support
Overall Height
30 mm
Overall Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20163FIL
Zoro #
G714847127
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
86 mm
Overall Height
30 mm
Overall Width
24 mm
For Bore Diameter
50 mm

Details

Item
Cylinder Mounting Hardware
Body Material
Aluminum
Product Type
Mid Section Support
Compatible with Series
OSP-P
Compatible with Brand
Parker
System of Measurement
Metric

Description

Cylinder Mounting Hardware, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 86 mm, Overall Width 24 mm, Overall Height 30 mm, Compatible with Brand Parker, Compatible with Series OSP-P, Product Type Mid Section Support, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.