Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2KMP-2.0-316L-7
Zoro #
G2539591
UPC #
-
Country of Origin
Thailand
Dimensions
Tube Size
2 in
Details
Item
Elbow, 45 Degrees
Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Clamp
Surface Finish
32 RA ID /32 RA OD
Pipe Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Pressure
1,500 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-60 Degrees to 900 Degrees F
Basic Pipe Fitting Shape
Elbow
Description
Elbow, 45 Degrees, Specific Fitting Shape 45 Degrees Elbow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.