This item is Discontinued.

Parker Elbow, 90, Carbon Steel, CompxM, 1/2In 8MSEL4N-S

This item is Discontinued.

Parker

Elbow, 90, Carbon Steel, CompxM, 1/2In (Discontinued)

Mfr # 8MSEL4N-S
Zoro # G2543956
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8MSEL4N-S
Zoro #
G2543956
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
1/2 in
Compression Thread Size
1/4 in
Hex Size
13/16 in
Thread Size
1/4"

Details

Item
Male Elbow, 90 Degrees
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 800 Degrees F
Max. Pressure
4800 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASTM-A-576
Type
90 Degrees
Connection
MNPT x Tube
Pressure (PSI)
4800

Description

Male Elbow, 90 Degrees, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM-A-576, Hex Size 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.