Shop PARKER
See all product information
Create Account
Elbow, Nylon, Comp.5/16in, Comp.1/4in
- Mfr # N5ME4
- Zoro # G1341977
product price:Â
$
2.79
/ea
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
5/16 in
Compression Thread Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N5ME4
- Zoro #
- G1341977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 5/16 in
- Compression Thread Size
- 1/4 in
- Hex Size
- 3/4 in
- Fitting Side B Pipe Size
- 1/4 in
- Fitting Side A Tube Outer Diameter
- 5/16 in
- Overall Length
- 1 1/16 in
- Thread Size
- 1/4"
- Fitting Side 2 Pipe Size
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 5/16 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Compression Fitting Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite, System of Measurement Imperial
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.