Shop ZORO SELECT

Tee, Brass, Comp5/8", Comp5/8", MNPT1/8"

  • Mfr # 700078-1002
  • Zoro # G8656672

product price: 
$
33.59
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
5/16-24 x 13/16-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
700078-1002
Zoro #
G8656672
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Compression Tee Fitting
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Max. Pressure
150 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Material
Metal
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial
Application
Potable Water
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
FNPT
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Tee
Operating Temperature - Minimum
65 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
For Media Type
Potable Water

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
5/16-24 x 13/16-18
Pipe Size (Fittings)
1/8"
Thread Size A
5/16-24
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size B
13/16-18
Overall Length
2 3/4 in
Thread Size C
1/8
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side C Pipe Size
1/8 in
Thread Size 2
13/16"-18
Thread Size 3
1/8"
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Thread Size 1
5/16"-24
Fitting Side 1 Tube Outer Diameter
5/8 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Thread Size C 1/8, Thread Size B 13/16-18, Thread Size A 5/16-24, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade Not Applicable, Maximum Operating Pressure 150 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.