Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, BSPP , Comp. 10 mm

  • Mfr # 0199 10 13

  • Zoro # G605386216


product price: $16.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Connection Type
Compression
Fitting Side A Pipe Size
1/4 in
Hex Size
19 mm
Maximum Operating Pressure
1,067 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0199 10 13
Zoro #
G605386216
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Pipe Size
1/4 in
Hex Size
19 mm
Overall Length
30 mm
Thread Size A
1/4
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
1,067 psi
Minimum Operating Temperature
-40 Degrees C
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Maximum Operating Temperature
100 Degrees C
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Compatible Fitting Brands
Parker Hannifin
Fitting Material
Brass
Fitting Side A Connection Type
BSPP
System of Measurement
Metric
Application
Compression, Cooling, Fluid Transfer, Lubrication
Finish
Brass
Fitting Shape
90 Degrees Elbow
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
BSPP
Operating Temperature - Maximum
100 Degrees C
Material Grade
CA360
Operating Temperature - Minimum
-40 Degrees C
Operating Pressure - Maximum
1,067 psi
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,067 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.