Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, BSPP , Comp. 10 mm

  • Mfr # 0199 10 17

  • Zoro # G405386300


product price: $18.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees C
Overall Length
30 mm
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0199 10 17
Zoro #
G405386300
UPC #
-
Country of Origin
France

Dimensions

Overall Length
30 mm
Fitting Side A Pipe Size
3/8 in
Hex Size
19 mm, 22 mm
Thread Size A
3/8
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees C
Finish
Brass
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side A Connection Type
BSPP
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Pressure
1,067 psi
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Maximum Operating Temperature
100 Degrees C
Fitting Shape
90 Degrees Elbow
Material Grade
CA360
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
100 Degrees C
Operating Temperature - Minimum
-40 Degrees C
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Pressure - Maximum
1,067 psi
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Side 1 Connection Type
BSPP

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,067 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.