Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, BSPP , Comp. 14 mm

  • Mfr # 0199 04 13

  • Zoro # G905128134


product price: $12.75
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Hex Size
10 mm, 19 mm
Fitting Side B Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0199 04 13
Zoro #
G905128134
UPC #
-
Country of Origin
France

Dimensions

Hex Size
10 mm, 19 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Pipe Size
1/4 in
Thread Size A
1/4
Overall Length
19 mm
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
BSPP
Fitting Shape
90 Degrees Elbow
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Material
Brass
Maximum Operating Pressure
3,335 psi
Application
Compression, Cooling, Fluid Transfer, Lubrication
System of Measurement
Metric
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Minimum
-40 Degrees C
Connector Type
Adapter
Material Grade
CA360
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
3,335 psi
Operating Temperature - Maximum
100 Degrees C
Fitting Side 1 Connection Type
BSPP
For Media Type
Air, Lubricants, Non-Potable Water
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 4 mm, Material Grade CA360, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 19 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.