Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, BSPP , Comp. 14 mm

  • Mfr # 0199 14 17

  • Zoro # G105386259


product price: $21.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Brass
Fitting Material
Brass
Minimum Operating Temperature
-40 Degrees C
Hex Size
22 mm, 24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0199 14 17
Zoro #
G105386259
UPC #
-
Country of Origin
France

Dimensions

Hex Size
22 mm, 24 mm
Overall Length
35 mm
Thread Size A
3/8
Fitting Side A Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
14 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Brass
Fitting Material
Brass
Minimum Operating Temperature
-40 Degrees C
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side A Connection Type
BSPP
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
100 Degrees C
Maximum Operating Pressure
652 psi
Application
Compression, Cooling, Fluid Transfer, Lubrication
System of Measurement
Metric
Compatible Fitting Brands
Parker Hannifin
Fitting Shape
90 Degrees Elbow
For Media Type
Air, Lubricants, Non-Potable Water
Operating Pressure - Maximum
652 psi
Precleaned Type
Cleaned
Material Grade
CA360
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
100 Degrees C
Connector Type
Adapter
Fitting Features
Rigid
Fitting Side 1 Connection Type
BSPP
Operating Temperature - Minimum
-40 Degrees C

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 14 mm, Material Grade CA360, Maximum Operating Pressure 652 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 35 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.