Zoro Homepage

Elbow, Brass, BSPP , Comp. 15 mm

  • Mfr # 0199 10 21

  • Zoro # G005128140


product price: $38.25
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Hex Size
19 mm, 27 mm
Maximum Operating Temperature
100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0199 10 21
Zoro #
G005128140
UPC #
-
Country of Origin
France

Dimensions

Hex Size
19 mm, 27 mm
Thread Size A
1/2
Fitting Side B Tube Outer Diameter
10 mm
Overall Length
37 mm
Fitting Side A Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Maximum Operating Temperature
100 Degrees C
Compatible Fitting Brands
Parker Hannifin
Fitting Material
Brass
Maximum Operating Pressure
1,067 psi
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
Compression
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Side A Connection Type
BSPP
Operating Temperature - Maximum
100 Degrees C
Precleaned Type
Cleaned
Material Grade
CA360
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
BSPP
Operating Pressure - Maximum
1,067 psi
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Minimum
-40 Degrees C
Fitting Features
Rigid
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,067 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 37 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.