Zoro Homepage

Elbow, Brass, BSPP , Comp. 18 mm

  • Mfr # 0199 14 21

  • Zoro # G005128126


product price: $24.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Hex Size
24 mm, 27 mm
Finish
Brass
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Compatible Tube Material
Metal, Polymer, Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0199 14 21
Zoro #
G005128126
UPC #
-
Country of Origin
France

Dimensions

Hex Size
24 mm, 27 mm
Fitting Side A Pipe Size
1/2 in
Overall Length
35 mm
Thread Size A
1/2
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Brass
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Compatible Tube Material
Metal, Polymer, Rubber, Steel
System of Measurement
Metric
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Side A Connection Type
BSPP
Maximum Operating Temperature
100 Degrees C
Compatible Fitting Brands
Parker Hannifin
Minimum Operating Temperature
-40 Degrees C
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
652 psi
Fitting Side 2 Connection Type
Compression
Material Grade
CA360
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Side 1 Connection Type
BSPP
Operating Temperature - Minimum
-40 Degrees C
Fitting Features
Rigid
Operating Temperature - Maximum
100 Degrees C
Precleaned Type
Cleaned
Operating Pressure - Maximum
652 psi
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 14 mm, Material Grade CA360, Maximum Operating Pressure 652 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 35 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.