Zoro Homepage

Elbow, Brass, BSPP , Comp. 20 mm

  • Mfr # 0199 18 21

  • Zoro # G105386266


product price: $71.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Imperial
Fitting Material
Brass
Overall Length
41 mm
Fitting Side A Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0199 18 21
Zoro #
G105386266
UPC #
-
Country of Origin
France

Dimensions

Overall Length
41 mm
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
18 mm
Thread Size A
1/2
Hex Size
27 mm, 30 mm
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
18 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Imperial
Fitting Material
Brass
Fitting Side A Connection Type
BSPP
Finish
Brass
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Maximum Operating Pressure
536 psi
Fitting Side B Connection Type
Compression
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Application
Compression, Cooling, Fluid Transfer, Lubrication
Minimum Operating Temperature
-40 Degrees C
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Temperature
100 Degrees C
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
536 psi
Material Grade
CA360
Fitting Side 1 Connection Type
BSPP
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
100 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees C

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 18 mm, Material Grade CA360, Maximum Operating Pressure 536 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 41 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.