Zoro Homepage

Elbow, Brass, BSPP , Comp. 8 mm

  • Mfr # 0199 22 34

  • Zoro # G005386229


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Tube Outer Diameter
22 mm
Maximum Operating Pressure
435 psi
Fitting Side A Pipe Size
1 in
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0199 22 34
Zoro #
G005386229
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
22 mm
Fitting Side A Pipe Size
1 in
Hex Size
36 mm, 41 mm
Overall Length
51 mm
Thread Size A
1
Fitting Side 2 Tube Outer Diameter
22 mm
Fitting Side 1 Pipe Size
1 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Maximum Operating Pressure
435 psi
Finish
Brass
Minimum Operating Temperature
-40 Degrees C
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Fitting Side B Connection Type
Compression
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Side A Connection Type
BSPP
System of Measurement
Metric
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Maximum Operating Temperature
100 Degrees C
Fitting Shape
90 Degrees Elbow
Precleaned Type
Cleaned
Connector Type
Adapter
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Maximum
100 Degrees C
Operating Pressure - Maximum
435 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees C
Fitting Side 1 Connection Type
BSPP
Fitting Features
Rigid
Material Grade
CA360

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 22 mm, Material Grade CA360, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 51 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.