Zoro Homepage

Elbow, Brass, Comp. 1/4 in, Comp.

  • Mfr # VS169CA-4-4

  • Zoro # G610919782


product price: $6.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
2,800 psi
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS169CA-4-4
Zoro #
G610919782
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
1/4-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
2,800 psi
System of Measurement
Imperial
Standards
UL Listed
Minimum Operating Temperature
-65 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Application
Compression, Purification
Fitting Material
Brass
Series
Compress-Align
Compatible Fitting Brands
Parker Hannifin
Material Grade
C37700
For Media Type
Air
Thread Sealant Type
Vibra-Seal
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-65 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Features
Rigid
Operating Pressure - Maximum
2,800 psi

Description

Compression Couplings, Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.