Zoro Homepage

Elbow, Brass, Comp. 1/4 in, FBSPT 1/8 in

  • Mfr # 170C-4-2

  • Zoro # G410070522


product price: $2.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
250 Degrees F
Thread Size B
7/16-24
Minimum Operating Temperature
-65 Degrees F
Standards
SAE J-512, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170C-4-2
Zoro #
G410070522
UPC #
-
Country of Origin
United States

Dimensions

Thread Size B
7/16-24
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
15/16 in
Thread Size A
1/8-27
Fitting Side A Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Fitting Side 2 Pipe Size
1/8 in

Description

Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.