Zoro Homepage

Elbow, Brass, Comp. 1/4 in, MNPT 1/4 in

  • Mfr # 169C-4-4

  • Zoro # G510919783


product price: $3.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
SAE J-512, UL Listed
Fitting Side A Pipe Size
1/4 in
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
1,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169C-4-4
Zoro #
G510919783
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1/4 in
Thread Size B
1/4-18
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
SAE J-512, UL Listed
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
1,400 psi
Compatible Tube Material
Nylon, Polyethylene, Polypropylene
Application
Automotive, Cooling, Fluid Transfer, Lubrication
System of Measurement
Imperial
Fitting Material
Brass
Finish
Brass
Fitting Side B Connection Type
MNPT
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Temperature
200 Degrees F
Material Grade
C37700
Series
Compression
For Media Type
Air
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
1,400 psi
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F

Description

Compression Couplings, Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.