Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/4 in, MNPT 1/4 in

  • Mfr # 169CA-4-4

  • Zoro # G410919777


product price: $4.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
UL Listed
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Maximum Operating Pressure
2,800 psi
Fitting Side A Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169CA-4-4
Zoro #
G410919777
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1/4 in
Thread Size B
1/4-18
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size 2
1/4-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
UL Listed
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Maximum Operating Pressure
2,800 psi
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Finish
Brass
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Application
Compression, Purification
Minimum Operating Temperature
-65 Degrees F
Compatible Fitting Brands
Parker Hannifin
Material Grade
C37700
Series
Compress-Align
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
2,800 psi
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter

Description

Compression Couplings, Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.