Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/4 in, MNPTF 1/8 in

  • Mfr # 179C-4-2

  • Zoro # G410070492


product price: $7.19
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Finish
Brass
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Nylon, Polyethylene, Polypropylene
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179C-4-2
Zoro #
G410070492
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/8 in
Thread Size B
7/16-24
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
29/32 in
Thread Size A
1/8-27
Fitting Side A Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Finish
Brass
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Nylon, Polyethylene, Polypropylene
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
System of Measurement
Imperial
Series
179C
Fitting Side B Connection Type
MNPTF
Maximum Operating Pressure
1400 psi
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
250 Degrees F
Standards
SAE J-512, UL Listed
Material Grade
C37700
Application
Air, Inert and Non-Combustible Gasses
Fitting Side 1 Connection Type
Compression
Fitting Shape
45 Degrees Elbow
Precleaned Type
Cleaned
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Gases
Operating Pressure - Maximum
1,400 psi
Fitting Features
Rigid

Description

Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.