Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 20 mm, Comp. 14 mm

  • Mfr # 0102 20 00

  • Zoro # G205307147


product price: $65.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Side A Connection Type
Compression
System of Measurement
Metric
Overall Length
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0102 20 00
Zoro #
G205307147
UPC #
-
Country of Origin
France

Dimensions

Overall Length
42 mm
Hex Size
32 mm
Fitting Side B Tube Outer Diameter
20 mm
Fitting Side A Tube Outer Diameter
20 mm
Fitting Side 1 Tube Outer Diameter
20 mm
Fitting Side 2 Tube Outer Diameter
20 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Side A Connection Type
Compression
System of Measurement
Metric
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Maximum Operating Pressure
507 psi
Finish
Brass
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Compatible Fitting Brands
Parker Hannifin
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
100 Degrees C
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees C
Connector Type
Adapter
For Media Type
Air, Lubricants, Non-Potable Water
Operating Pressure - Maximum
507 psi
Precleaned Type
Cleaned
Material Grade
CA360
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Material Grade CA360, Maximum Operating Pressure 507 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 42 mm, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.