Elbow, Brass, Comp.1/8", Comp.3/16", PK10

  • Mfr # 165C-2
  • Zoro # G0885184
product price: 
$
75.75
/pk of 10, $7.58/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
1/8 in
Specific Pipe Fitting Shape
Elbow Union
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
165C-2
Zoro #
G0885184
UPC #
-
Country of Origin
United States
Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 200 Degrees F
Max. Pressure
75 to 400 psi
Basic Pipe Fitting Shape
Elbow
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Series
Compression
Maximum Operating Pressure
2,800 psi
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Side A Connection Type
Compression
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Material
Brass
System of Measurement
Imperial
Standards
SAE J512, UL
Fitting Shape
Elbow
Type
Compression
Connection
Tube
Finish
Brass
Pressure (PSI)
75 to 400
Operating Temperature - Minimum
-65 Degrees F
Fitting Features
Rigid
Compatible Fitting Brands
Parker Hannifin
For Media Type
Air, Gases, Potable Water
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,800 psi
Precleaned Type
Cleaned
Operating Temperature - Maximum
200 Degrees F
Connector Type
Union

Dimensions

Tube Size
1/8 in
Compression Thread Size
5/16 in
Thread Size A
5/16-24
Overall Length
13/16 in
Thread Size B
5/16-24
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Thread Size
5/16"
Length
13/16 in
Outside Dia.
.094"
Thread Size 2
5/16-24
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Wire Rope Length
13/16 in

Description

Compression Fitting Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker Hannifin

Ratings & reviews