Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared 1/2 in, MNPT 3/8 in

  • Mfr # 159F-8-6

  • Zoro # G610070551


product price: $5.19
/ea

Key Features

Specific Fitting Shape
45 Degrees Forged Elbow
Maximum Operating Temperature
250 Degrees F
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/4"-16
Fitting Side B Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159F-8-6
Zoro #
G610070551
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/4"-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Flared Fitting Elbow
Specific Fitting Shape
45 Degrees Forged Elbow
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
2800 psi
Minimum Operating Temperature
-65 Degrees F
Fitting Side A Connection Type
Flared
Fitting Material
Brass
Standards
SAE J512, SAE J513, UL Listed
Flare Angle
45 Degrees
Application
Chemical
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
For Media Type
Air, Flammable Liquids, Refrigerants, Gases
Resistance Properties
Mechanical Pull Out-Resistant
Product Type
Flared Fitting Adapter
Material Grade
CA360
Fitting Shape
45 Degrees Elbow
Operating Temperature - Minimum
-65 Degrees F
Fitting Features
Rigid
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
750 psi
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Flared

Description

Elbow Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.