Zoro Homepage

Elbow, Brass, Flared 3/8 in, MNPT 3/8 in

  • Mfr # VS149F-6-6

  • Zoro # G716091542


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Standards
FSC REACH, ISO 9001:2015, RoHS, SAE J512, SAE J513
Material Grade
CA360
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-65 Degrees F
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS149F-6-6
Zoro #
G716091542
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side 2 Pipe Size
3/8 in
Center-to-End 2 Length
1 1/32 in
Fitting Thread Size
5/8"-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Center-to-End 1 Length
1 1/16 in

Details

Item
Flared Fitting Elbow
Standards
FSC REACH, ISO 9001:2015, RoHS, SAE J512, SAE J513
Material Grade
CA360
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-65 Degrees F
Fitting Material
Brass
Application
Climate Control, Automotive, Industrial, Refrigeration
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Product Type
Flared Fitting Adapter
Operating Pressure - Maximum
1,000 psi
Fitting Side 2 Connection Type
MNPT
Flare Angle
90 Degrees
Resistance Properties
Mechanical Pull Out-Resistant, Vibration-Resistant
For Media Type
Air, Chemicals, Refrigerants, Fuels, Gases, Oils
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Flared

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 90 Degrees , Application Climate Control, Automotive, Industrial, Refrigeration, Fitting Thread Size 5/8 In.-18, Hex Size Not Applicable, Standards FSC REACH, ISO 9001:2015, RoHS, SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Welded Steel, Material Grade CA360, O-Ring Material Not Applicable, Resistance Properties Mechanical Pull Out-Resistant, Vibration-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.