Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared 3/8", MNPT 1/4"

  • Mfr # VS149F-6-4

  • Zoro # G712041725


product price: $4.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Flare Male Elbow
Standards
SAE J512, SAE J513, UL Listed
Hex Size
1/2 in
Fitting Side A Connection Type
Flared
Application
Refrigeration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS149F-6-4
Zoro #
G712041725
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
1/4 in
Fitting Thread Size
5/8"-18
Overall Length
1 1/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Flared Fitting Elbow
Specific Fitting Shape
90 Degrees Flare Male Elbow
Standards
SAE J512, SAE J513, UL Listed
Fitting Side A Connection Type
Flared
Application
Refrigeration
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Resistance Properties
Mechanical Pull Out-Resistant
Minimum Operating Temperature
-65 Degrees F
Flare Angle
45 Degrees
Maximum Operating Pressure
1,000 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Flared
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
1,000 psi
Fitting Shape
90 Degrees Elbow
For Media Type
Fuels, Gases
Fitting Side 2 Connection Type
MNPT
Product Type
Flared Fitting Adapter
Material Grade
CA360
Connector Type
Adapter

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Refrigeration, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size 1/2 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.