Zoro Homepage

Elbow, Brass, Flared 5/8 in, Threaded

  • Mfr # 159F-10-MI27

  • Zoro # G816091336


product price: $41.89
/ea
Sold in multiples of 10 for $418.90

Key Features

Hex Size
1 1/4 in
Standards
FSC REACH, ISO 6149-3, ISO 9001:2015, RoHS, SAE 2244-3
Material Grade
CA360
Center-to-End 1 Length
1 1/2 in
Fitting Shape
45 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159F-10-MI27
Zoro #
G816091336
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/4 in
Center-to-End 1 Length
1 1/2 in
Center-to-End 2 Length
1 7/32 in
Fitting Thread Size
M27-2.0
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Flared Fitting Elbow
Standards
FSC REACH, ISO 6149-3, ISO 9001:2015, RoHS, SAE 2244-3
Material Grade
CA360
Fitting Shape
45 Degrees Elbow
O-Ring Material
Fluorocarbon
Product Type
Flared Fitting Adapter
For Media Type
Air, Coolants
Resistance Properties
Mechanical Pull Out-Resistant, Vibration-Resistant
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Material
Brass, Copper, Nylon
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
Threaded
Fitting Features
Rigid
Application
Automation, Industrial
Flare Angle
45 Degrees
Operating Pressure - Maximum
650 psi
Fitting Side 1 Connection Type
Flared
Fitting Material
Brass
Connector Type
Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Automation, Industrial, Fitting Thread Size M27-2.0, Hex Size 1 1/4 in, Standards FSC REACH, ISO 6149-3, ISO 9001:2015, RoHS, SAE 2244-3, Compatible Tube Material Brass, Copper, Nylon, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Material Grade CA360, O-Ring Material Fluorocarbon, Resistance Properties Mechanical Pull Out-Resistant, Vibration-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.