Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared1/2", FNPT3/8", PK10

  • Mfr # 150F-8-6

  • Zoro # G2422725


product price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150F-8-6
Zoro #
G2422725
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
3/4-16
Pipe Size (Fittings)
3/8"
Overall Length
1 1/4 in
Fitting Thread Size
3/4"-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Flare x FNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
750 psi
Standards
SAE J512, SAE J513
Minimum Operating Temperature
-65 Degrees F
Flare Angle
45 Degrees
Application
Natural Gases, LP Gases
Fitting Material
Brass
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Flared
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
750 psi
Fitting Shape
90 Degrees Elbow
Product Type
Flared Fitting Adapter
Connector Type
Adapter
Fitting Side 1 Connection Type
Flared
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Operating Pressure - Maximum
750 psi
Operating Temperature - Minimum
-65 Degrees F
Material Grade
CA360
Fitting Features
Rigid
Fitting Side 2 Connection Type
FNPT

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size Not Applicable, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.