Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared1/4in, MNPT3/8in, PK10

  • Mfr # 149F-4-6

  • Zoro # G0676015


product price: $60.89
/pk 10, $6.09/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Tube Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149F-4-6
Zoro #
G0676015
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
7/16-20
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Overall Length
15/16 in
Fitting Thread Size
7/16"-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Pipe Fitting Connection Type
Flare x MNPT
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
450 to 2800 psi
Basic Pipe Fitting Shape
Elbow
Maximum Operating Pressure
1,400 psi
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Standards
SAE J512, SAE J513
Application
Natural Gases, LP Gases
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Fitting Side A Connection Type
Flared
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Side B Connection Type
MNPT
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Gases
Fitting Features
Rigid
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
1,400 psi
Fitting Side 1 Connection Type
Flared
Product Type
Flared Fitting Adapter
Connector Type
Adapter
Material Grade
CA360

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16 In.-20, Hex Size Not Applicable, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.