Zoro Homepage

Elbow, Brass, Flared3/8", Flared3/8", PK10

  • Mfr # 155F-6

  • Zoro # G2845324


product price: $51.69
/pk 10, $5.17/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Tube Size
3/8 in
Flare Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155F-6
Zoro #
G2845324
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Flare Thread Size
5/8-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 1/32 in
Fitting Thread Size
5/8"-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Pipe Fitting Connection Type
Flare
Basic Pipe Fitting Material
Metal
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
90 Degree Elbow Union
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Elbow
Flare Angle
45 Degrees
Fitting Material
Brass
Fitting Side B Connection Type
Flared
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Flared
Maximum Operating Pressure
1,000 psi
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Application
Natural Gases, LP Gases
Standards
SAE J512, SAE J513
Fitting Shape
90 Degrees Elbow
Product Type
Flared Fitting Adapter
Operating Pressure - Maximum
1,000 psi
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Fitting Features
Rigid
Material Grade
CA360
Fitting Side 2 Connection Type
Flared
Fitting Side 1 Connection Type
Flared

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size Not Applicable, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.