Zoro Homepage

Elbow, Brass, Flared3/8", MNPT1/4", PK10

  • Mfr # 159F-6-4

  • Zoro # G0642835


product price: $47.89
/pk 10, $4.79/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
45 Degrees Forged Elbow Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159F-6-4
Zoro #
G0642835
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
29/32 in
Fitting Thread Size
5/8"-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size Not Applicable, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 45 Degrees Forged Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.