Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared5/16in, MNPT1/8in, PK10

  • Mfr # 149F-5-2

  • Zoro # G1061751


product price: $57.39
/pk 10, $5.74/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149F-5-2
Zoro #
G1061751
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Flare Thread Size
1/2-20
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
5/16 in
Overall Length
29/32 in
Fitting Thread Size
1/2"-20
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Forged Elbow Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
450 to 2800 psi
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Flare x MNPT
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
-65 Degrees F
Flare Angle
45 Degrees
Fitting Side A Connection Type
Flared
Fitting Material
Brass
Maximum Operating Pressure
1,200 psi
Maximum Operating Temperature
250 Degrees F
Standards
SAE J512, SAE J513
Application
Natural Gases, LP Gases
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Flared
Operating Pressure - Maximum
1,200 psi
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
Product Type
Flared Fitting Adapter
For Media Type
Gases
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Material Grade
CA360

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2 In.-20, Hex Size Not Applicable, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.