Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8", MNPT1/4", PK10

  • Mfr # 46F-6-4

  • Zoro # G2618813


product price: $39.15
/pk 10, $3.92/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46F-6-4
Zoro #
G2618813
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Overall Length
2 1/8 in
Fitting Thread Size
5/8"-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Flare x FNPT
Max. Pressure
1000 psi
Temp. Range
-65 Degrees To 250 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Resistance Properties
Impact-Resistant
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
250 psi
Application
Air
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Material Grade
CA360
Fitting Side 1 Connection Type
Push-to-Connect
Product Type
Flared Fitting Adapter
O-Ring Material
Fluorocarbon
Flare Angle
45 Degrees
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
200 Degrees F

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.