Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8", MNPT3/8", PK10

  • Mfr # 46F-6-6

  • Zoro # G3094585


product price: $57.29
/pk 10, $5.73/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46F-6-6
Zoro #
G3094585
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
3/8"
Overall Length
2 1/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
5/8"-19
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Pipe Fitting Connection Type
Flare x FNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Max. Pressure
1000 psi
Basic Pipe Fitting Shape
Adapter
Temp. Range
-65 Degrees To 250 Degrees F
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Resistance Properties
Impact-Resistant
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Shape
90 Degrees Elbow
O-Ring Material
Fluorocarbon
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MNPT
Flare Angle
45 Degrees
Connector Type
Adapter
Operating Pressure - Maximum
250 psi
Material Grade
CA360
For Media Type
Air
Operating Temperature - Minimum
40 Degrees F
Product Type
Flared Fitting Adapter

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-19, Hex Size Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.