Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8in, MNPT1/4in

  • Mfr # QVS169PTCNSL-6-4

  • Zoro # G6030899


product price: $23.39
/ea

Key Features

Pipe Size
1/4 in
Sub-Category
Elbows
Standards
DOT FMVSS 571.106 and SAE J2494, SAE J2494-3
Type
Push to Connect
Connection
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QVS169PTCNSL-6-4
Zoro #
G6030899
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Outside Dia.
3/8 in
Length
1.06 in
Tube Size
3/8 in
Thread Size
1/4 in
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Overall Length
1 1/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Sub-Category
Elbows
Standards
DOT FMVSS 571.106 and SAE J2494, SAE J2494-3
Type
Push to Connect
Connection
Quick Connect
Gasket Material
Buna N
Temp. Range
-40 Degrees to 200 Degrees F
For Use With
SAE J844 Tubing
Pressure (PSI)
250
Material
Brass
Application
Air
Color
Gold
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Series
PTC Brass
Material Grade
C36000
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.