Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8in, MNPT3/8in, PK10

  • Mfr # 46F-8-6

  • Zoro # G2617657


product price: $54.15
/pk 10, $5.42/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46F-8-6
Zoro #
G2617657
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
3/4-16
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 1/16 in
Fitting Thread Size
3/4"-16
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Max. Pressure
750 psi
Pipe Fitting Connection Type
Flare x FNPT
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Nylon
Maximum Operating Pressure
250 psi
Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant
Minimum Operating Temperature
40 Degrees F
Application
Air
Fitting Shape
90 Degrees Elbow
For Media Type
Air
O-Ring Material
Fluorocarbon
Product Type
Flared Fitting Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
MNPT
Material Grade
CA360
Operating Temperature - Maximum
200 Degrees F
Flare Angle
45 Degrees
Operating Pressure - Maximum
250 psi

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.