Elbow, Brass, Push-Fit7/8", Push-Fit7/8"
Mfr # PZKPR-90E14 7/8" ELBOW
Zoro # G910854431
product price: $43.59
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
Color
Gold
Overall Length
1 25/32 in
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PZKPR-90E14 7/8" ELBOW
Zoro #
G910854431
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1 25/32 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Details
Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Standards
ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
Color
Gold
System of Measurement
Imperial
Fitting Side A Connection Type
Push-Fit
Fitting Side B Connection Type
Push-Fit
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
870 psi
Compatible Tube Material
Copper
Resistance Properties
Vibration-Resistant
Series
ZoomLock
Compatible Copper Tube Type
Type ACR, Type K, Type L, Type M
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
870 psi
Description
Push-Fit Elbow Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gold, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.