Zoro Homepage

Elbow, (M)Comp. 1 in, (M)Comp. 1/4 in

  • Mfr # 16 EBU-S

  • Zoro # G0268116


product price: $71.55
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
1 in
Specific Pipe Fitting Shape
Elbow Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 EBU-S
Zoro #
G0268116
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Compression Thread Size
1-5/16-12
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Thread Size A
1 5/16-12
Thread Size B
1 5/16-12
Compatible Tube Wall Thickness
0.148 in
Overall Length
1 23/32 in
Thread Size
1-5/16-12
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 2
1 5/16-12
Thread Size 1
1 5/16-12
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Elbow Union
Standards
SAE J514
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 500 Degrees F
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Compression
Max. Pressure
3000 psi
Fitting Side A Connection Type
Male Flareless Bite
Compatible Tube Hardness
72 HRB
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
3,000 psi
Maximum Operating Temperature
500 Degrees F
Fitting Side B Connection Type
Male Flareless Bite
Finish/Coating
Zinc Nickel-Plated
System of Measurement
Imperial
Series
Ferulok
Compatible Fitting Brands
Ferulok(R)
Application
Air
Fitting Material
Steel
Compatible Tube Material
Nickel, Stainless Steel, Steel
Fitting Shape
Elbow
Sub-Category
Elbows
Finish
Zinc Nickel-Plated
Pressure (PSI)
3000
Connection
Tube
For Media Type
Air
Connector Type
Union
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Operating Pressure - Maximum
3,000 psi
Fitting Side 2 Connection Type
Male Flareless Bite

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Ferulok(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.