Zoro Homepage

Elbow, (M)Comp. 1/2 in, (M)Comp. 5/8 in

  • Mfr # 8 EBU-S

  • Zoro # G3209701


product price: $25.19
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
1/2 in
Standards
SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 EBU-S
Zoro #
G3209701
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-16
Compatible Tube Wall Thickness
0.12 in
Overall Length
1 1/4 in
Thread Size A
3/4-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size B
3/4-16
Thread Size
3/4-16
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-16

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Standards
SAE J514
Max. Pressure
5000 psi
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Elbow Union
Temp. Range
-65 Degrees to 500 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Compatible Fitting Brands
Ferulok(R)
Maximum Operating Temperature
500 Degrees F
Fitting Side B Connection Type
Male Flareless Bite
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Series
Ferulok
Compatible Tube Hardness
72 HRB
Maximum Operating Pressure
5,000 psi
Fitting Side A Connection Type
Male Flareless Bite
Compatible Tube Material
Nickel, Stainless Steel, Steel
Finish/Coating
Zinc Nickel-Plated
Fitting Material
Steel
Application
Air
Fitting Shape
Elbow
Sub-Category
Elbows
Pressure (PSI)
5000
Connection
Tube
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Male Flareless Bite
Connector Type
Union
Fitting Side 2 Connection Type
Male Flareless Bite
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
500 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Ferulok(R), Thread Size A 3/4-16

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.