Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, (M)Comp. 1/4 in, (M)Comp. 3/8 in

  • Mfr # 4 EBU-S

  • Zoro # G1156172


product price: $14.95
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
1/4 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 EBU-S
Zoro #
G1156172
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size B
7/16-20
Overall Length
7/8 in
Thread Size A
7/16-20
Compatible Tube Wall Thickness
0.065 in
Thread Size
7/16-20
Thread Size 1
7/16-20
Thread Size 2
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Elbow Union
Max. Pressure
5000 psi
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 500 Degrees F
Standards
SAE J514
Pipe Fitting Connection Type
Compression
Maximum Operating Temperature
500 Degrees F
Finish/Coating
Zinc Nickel-Plated
Fitting Side A Connection Type
Male Flareless Bite
Compatible Tube Material
Nickel, Stainless Steel, Steel
Fitting Side B Connection Type
Male Flareless Bite
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
5,000 psi
Fitting Material
Steel
System of Measurement
Imperial
Compatible Tube Hardness
72 HRB
Series
Ferulok
Application
Air
Compatible Fitting Brands
Ferulok(R)
Fitting Shape
Elbow
Sub-Category
Elbows
Pressure (PSI)
5000
Finish
Zinc Nickel-Plated
Connection
Tube
Operating Temperature - Maximum
500 Degrees F
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
65 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Male Flareless Bite
Connector Type
Union
Fitting Side 1 Connection Type
Male Flareless Bite

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Ferulok(R), Thread Size A 7/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.