Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, (M)Comp. 3/4 in, (M)Comp. 7/8 in

  • Mfr # 12 EBU-S

  • Zoro # G0476944


product price: $41.89
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
3/4 in
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 EBU-S
Zoro #
G0476944
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Compression Thread Size
1-1/16-12
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size B
1 1/16-12
Thread Size A
1 1/16-12
Compatible Tube Wall Thickness
0.12 in
Overall Length
1 19/32 in
Fitting Side B Tube Outer Diameter
3/4 in
Thread Size
1-1/16-12
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Thread Size 2
1 1/16-12
Thread Size 1
1 1/16-12

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Standards
SAE J514
Specific Pipe Fitting Shape
Elbow Union
Max. Pressure
4000 psi
Temp. Range
-65 Degrees to 500 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
4,000 psi
Maximum Operating Temperature
500 Degrees F
Fitting Side B Connection Type
Male Flareless Bite
Compatible Tube Material
Nickel, Stainless Steel, Steel
Fitting Material
Steel
Minimum Operating Temperature
65 Degrees F
Series
Ferulok
Finish/Coating
Zinc Nickel-Plated
Compatible Fitting Brands
Ferulok(R)
Fitting Side A Connection Type
Male Flareless Bite
System of Measurement
Imperial
Application
Air
Compatible Tube Hardness
72 HRB
Fitting Shape
Elbow
Sub-Category
Elbows
Pressure (PSI)
4000
Connection
Tube
Finish
Zinc Nickel-Plated
Operating Pressure - Maximum
4,000 psi
Fitting Side 2 Connection Type
Male Flareless Bite
Connector Type
Union
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite
For Media Type
Air

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Ferulok(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.